Beli bearing linear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Linear Bushing Bearing
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  2. Thomson Pillow Block Linear Ball Bearing
    Mulai

    Rp4.799.900

    Thomson Pillow Block Linear Ball Bearing
    Deskripsi:
    These closed pillow blocks linear ball bearings have fully-enclosed bodies that only work with end-supported shafts and are ideal for applications that need additional stability and operate in debris-filled areas.
    atribut:
    • Bearing Type: Ball
    • Material: Aluminium Alloy
    • Maximum Operating Temperature (°F): 185
    • Self-Alignment: Self-Aligning
    • Steady State Speed (m/s): up to 3
    • System of Measurement: Inch
  3. INA Linear Ball Bearing and Housing Units
    Mulai

    Rp949.900

    INA Linear Ball Bearing and Housing Units
    Deskripsi:
    Linear bearings and linear bearing and housing units are available in the compact, light, heavy duty, machined and plain bearing range. The bearings can support high loads while having a relatively low mass and allow the construction of linear guidance systems with unlimited travel.Each series has quite specific characteristics that makes it particularly suitable for certain applications. These may include, for example, requirements for compensation of misalignments, low‑friction running, high accelerations and travel speeds or long operating life.The range, which has been constructed and expanded in accordance with a modular concept, provides the best technical and economic solution, in relation to each application, for bearing arrangements with shaft guidance systems.
  4. DAYTON Linear Ball Bearing
    Mulai

    Rp499.900

    DAYTON Linear Ball Bearing
    Deskripsi:
    Closed linear ball bearings have fully-enclosed bodies that only work with end-supported shafts. These ball bearings are ideal for applications with low-to-moderate loads, temperatures, and speeds.
    atribut:
    • UNSPSC: 31171506
    • Material: Stainless Steel/Polymer Cage
    • Maximum Operating Temperature (°F): 176
    • Minimum Operating Temperature (°F): -4
    • Operating Temperature Range (°F): -4 to 176
    • Series: Dayton
    • Steady State Speed (in/minute): 5000
    • System of Measurement: Inch
  5. IKO Linear Way
    Mulai

    Rp269.900

    IKO Linear Way
    atribut:
    • Dimension of Track Rail E (mm): 30
    • Dimension of Track Rail F (mm): 60
    • Interchangeable: S2
  6. THK Linear Bushing LME 12 Series
    Mulai

    Rp199.900

    THK Linear Bushing LME 12 Series
    atribut:
    • Ball Rows: 4
    • Inscribed Bore Diameter (dr) (mm): 12
    • Length (mm): 32
    • Outer Diameter d (mm): 22
  7. PBC LINEAR Pillow Block Linear Plain Bearing
    Mulai

    Rp2.699.900

    PBC LINEAR Pillow Block Linear Plain Bearing
    Deskripsi:
    These closed self-aligning pillow block linear plain bearings have fully-enclosed bodies that only work with end-supported shafts and are ideal for applications that need additional stability and operate in debris-filled areas.
    atribut:
    • UNSPSC: 31171506
    • Accelerated Speed (fps): 14
    • Bearing Type: Plain
    • Liner: Frelon Gold
    • Lubrication: No Lubrication System
    • Material: Aluminium
    • Maximum Operating Temperature (°F): 400
    • Minimum Operating Temperature (°F): -400
    • Retaining Ring: External
    • Self-Alignment: Self-Aligning
    • Series: Simplicity
    • Steady State Speed (fps): 5
    • System of Measurement: Inch
  8. NTN Linear Ball Bearing Shell Type
    Mulai

    Rp46.900

    NTN Linear Ball Bearing Shell Type
    atribut:
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • Race ring Shape: Linear ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
  9. INDOMAKERS Longer Linear Motion Round Flange Bearing
    Mulai

    Rp169.900

  10. OZAK Eco. Flanged Linear Bearing
    Mulai

    Rp249.900

    OZAK Eco. Flanged Linear Bearing
    atribut:
    • Material: Outer cylinder: SUJ-2 , Cage: Made of resin , Seal: Nitrile rubber
    • Operating Temperature Range (°C): -20 to 80
  11. THK Linear Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  12. Thomson Linear Ball Bearing
    Mulai

    Rp1.299.900

    Thomson Linear Ball Bearing
    Deskripsi:
    These closed linear ball bearings have fully-enclosed bodies that only work with end-supported shafts. Their all-steel constructions ensure precision in high-temperature applications like plastic processing, textile machinery, aerospace equipment, and vacuum systems.
Daftar Harga bearing linear Terbaru October 2026
ASB Linear Bushing BearingRp12.900
OZAK Eco. Standard Linear BearingRp149.900
INA Linear Plain BearingRp999.900
Thomson Pillow Block Linear Ball BearingRp4.799.900
INA Linear Ball Bearing and Housing UnitsRp949.900
DAYTON Linear Ball BearingRp499.900
SAMICK Linear BearingRp68.900
SAMICK Linear Bushing Bearing (Linear Bearing)Rp68.900
IKO Linear WayRp269.900
SAMICK Linear Bushing BearingRp109.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait